- Radial Shaft Seal
- 35.53 mm Shaft Diameter
- 58.22 mm Housing Bore Diameter
- 12.7 mm Width
description
- Dual lip, dual element designs. Type D7 to separate two fluids. Type C is available for maximum dirt exclusions. A wide variety of materials are available.
| Pressure | 5 psi |
| Temp Description | w/CCW Helix, w/2.750" Flange |
| Spring Material | Stainless Steel Garter |
| Case Construction | Steel Case w/o Inner Case |
| Inch/Metric | Metric |
| Lip Type | Dual Lip w/Two Springs |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 35.53 mm |
| Construction | D8 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, 0.005@2000 |
| Housing Bore Dia. | 58.22 mm |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Seal Application | Dirt Exclusion and Lubrication Retention |
| Surface Speed [Nom] | 2,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Weight | 0.148 LB |
| EAN or UPC | 85311883887 |

