
- Radial Shaft Seal
- 35.53 mm Shaft Diameter
- 58.22 mm Housing Bore Diameter
- 12.7 mm Width
description
- Dual lip design without inner cases.
Housing Bore Dia. | 58.22 mm |
Spring Material | Carbon Steel Garter |
Lip Style | Internal |
Inch/Metric | Metric |
Temperature Range [Min] | -40 °F |
Case Construction | Steel Case w/o Inner Case |
Lip Type | Dual Lip w/One Spring |
Lip Material | Nitrile |
Temperature Range [Max] | 250 °F |
Shaft Dia. | 35.53 mm |
Cover/Compensation Ring/Plate Required | No |
Construction | CRSA1 |
Pressure | 10 psi |
Seal Design | Bonded Design |
Seal Application | Dirt Exclusion and Lubricant Retention |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Weight | 0.084 LB |
EAN or UPC | 85311013727 |
