- Radial Shaft Seal
- 35 mm Shaft Diameter
- 56.9 mm Housing Bore Diameter
- 22.23 mm Width
description
- Dual lip design without inner cases.
| Shaft Dia. | 35 mm |
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Max] | 325 °F |
| Cover/Compensation Ring/Plate Required | No |
| Construction | CRWA21 |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Lip Type | Dual Lip w/One Spring |
| Seal Application | Dirt Exclusion |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Housing Bore Dia. | 56.9 mm |
| Case Construction | Steel Case w/o Inner Case |
| Spring Material | Carbon Steel Garter |
| Lip Material | Silicone |
| Temperature Range [Min] | -100 °F |
| Temp Description | w/Press Fit Width .420", w/2.540" Flange |
| Weight | 0.177 LB |
| EAN or UPC | 85311013468 |

