- Self-Aligning Bearing
- 9.45 in Inner Diameter
- 12.6 in Outer Diameter
- 2.36 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Inch/Metric | Metric |
| I.D. | 9.45 in, 240 mm |
| O.D. | 12.6 in, 320 mm |
| Bearing Type | Self-Aligning |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| Outer Ring Width | 2.36 in, 60 mm |
| Inner Ring Width | 2.36 in, 60 mm |
| Bore Type | Cylindrical |
| Width | 2.36 in, 60 mm |
| Weight | 25.448 LB |
| EAN or UPC | 7316571591346 |

