- Radial Shaft Seal
- 354.03 mm Shaft Diameter
- 419.1 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 354.03 mm |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 419.1 mm |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Weight | 6.141 LB |
| EAN or UPC | 85311123129 |

