- Radial Shaft Seal
- 354.03 mm Shaft Diameter
- 406.4 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Shaft Dia. | 354.03 mm |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 406.4 mm |
| Weight | 5.994 LB |
| EAN or UPC | 85311123105 |

