- Radial Shaft Seal
- 354.03 mm Shaft Diameter
- 400.05 mm Housing Bore Diameter
- 23.83 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Housing Bore Dia. | 400.05 mm |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 354.03 mm |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Seal Design | Bonded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Weight | 5.924 LB |
| EAN or UPC | 85311123099 |

