- Radial Shaft Seal
- 354.03 mm Shaft Diameter
- 392.13 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Housing Bore Dia. | 392.13 mm |
| Seal Design | Bonded Design |
| Shaft Dia. | 354.03 mm |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Weight | 5.824 LB |
| EAN or UPC | 85311123013 |

