- Radial Shaft Seal
- 352.43 mm Shaft Diameter
- 392.18 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Housing Bore Dia. | 392.18 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Seal Design | Bonded Design |
| Shaft Dia. | 352.43 mm |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Weight | 5.824 LB |
| EAN or UPC | 85311122986 |

