- Radial Shaft Seal
- 35 mm Shaft Diameter
- 50 mm Housing Bore Diameter
- 12 mm Width
| Pressure | 10 psi |
| Temperature Range [Max] | 300 °F |
| Seal Application | General Purpose |
| Temp Description | Helix CCW From Air Side |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 50 mm |
| Lip Material | Polyacrylate |
| Case Construction | Steel Case w/o Inner Case |
| Construction | HMSASPL |
| Lip Style | Internal / External |
| Inch/Metric | Metric |
| Lip Type | Dual Lip Internal w/One Spring & Single External Lip w/o Spring |
| Shaft Dia. | 35 mm |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Weight | 0.359 LB |
| EAN or UPC | 85311185370 |

