- Radial Shaft Seal
- 34.93 mm Shaft Diameter
- 61.93 mm Housing Bore Diameter
- 6.35 mm Width
description
- External lip seals. Designs press-fit on shaft or spindle with sealing element contacting bore. Spring-loaded styles to handle retention of fluid are also available. All styles may be used with lip facing outward to exclude dirt and permit flushing bearing and seal cavities from within. Commonly used in agricultural equipment.
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500 |
| Temperature Range [Min] | -40 °F |
| Lip Type | External Lip Seal w/Spring |
| Spring Material | None |
| Seal Application | Dirt Exclusion and Fluid Retention |
| Pressure | 3 psi |
| Inch/Metric | Metric |
| Housing Bore Dia. | 61.93 mm |
| Case Construction | Steel Case w/o Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 34.93 mm |
| Temperature Range [Max] | 250 °F |
| Construction | X15 |
| Seal Design | Molded Design |
| Lip Style | External |
| Weight | 0.084 LB |
| EAN or UPC | 85311013017 |

