- Radial Shaft Seal
- 349.25 mm Shaft Diameter
- 412.75 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 349.25 mm |
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 412.75 mm |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Weight | 6.071 LB |
| EAN or UPC | 85311122887 |

