Skip to content Skip to navigation menu
SKF1375660

1375660

Metric Non-Split Radial Shaft Seal
Item #100918521
  • Radial Shaft Seal
  • 349.25 mm Shaft Diameter
  • 406.4 mm Housing Bore Diameter
  • 22.23 mm Width
SKF1375660
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 349.25 mm Shaft Diameter
  • 406.4 mm Housing Bore Diameter
  • 22.23 mm Width

description

  • Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Cover/Compensation Ring/Plate Required No
Lip Material Nitrile
Temperature Range [Max] 250 °F
Lip Style Internal
Surface Speed [Nom] 5,000 ft/min
Pressure 10 psi
Misalignment & Runout (In. @ Feet Per Minute) 0.062 Max
Seal Design Bonded Design
Construction HDS1
Inch/Metric Metric
Seal Application General Purpose
Lip Type Non-Split
Temperature Range [Min] -40 °F
Case Construction Steel Case w/Inner Case
Shaft Dia. 349.25 mm
Housing Bore Dia. 406.4 mm
Spring Material Carbon Steel Garter
Weight 5.994 LB
EAN or UPC 85311122863
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison