- Radial Shaft Seal
- 349.25 mm Shaft Diameter
- 400.05 mm Housing Bore Diameter
- 20.62 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 400.05 mm |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Seal Design | Bonded Design |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 349.25 mm |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Weight | 5.924 LB |
| EAN or UPC | 85311122801 |

