- Radial Shaft Seal
- 349.25 mm Shaft Diameter
- 400.05 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Molded Design |
| Housing Bore Dia. | 400.05 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Fluoroelastomer - Viton |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Construction | HDS2 |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Shaft Dia. | 349.25 mm |
| Lip Type | Single Lip w/Spring |
| Pressure | 15 psi |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Weight | 5.924 LB |
| EAN or UPC | 85311122795 |

