
- Radial Shaft Seal
- 349.25 mm Shaft Diameter
- 400.05 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Temp Description | w/4 Adjustable Lugs |
Shaft Dia. | 349.25 mm |
Seal Design | Molded Design |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Housing Bore Dia. | 400.05 mm |
Seal Application | General Purpose |
Lip Type | Single Lip w/Spring |
Spring Material | Carbon Steel Garter |
Pressure | 15 psi |
Lip Material | Duralip (Carboxylated Nitrile) |
Surface Speed [Nom] | 5,000 ft/min |
Inch/Metric | Metric |
Temperature Range [Max] | 250 °F |
Temperature Range [Min] | -40 °F |
Cover/Compensation Ring/Plate Required | No |
Lip Style | Internal |
Case Construction | Steel Case w/Inner Case |
Construction | HDS3 |
Weight | 5.924 LB |
EAN or UPC | 85311122757 |
