- Radial Shaft Seal
- 349.25 mm Shaft Diameter
- 400.05 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 400.05 mm |
| Pressure | 15 psi |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Construction | HDS2 |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Seal Design | Molded Design |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 349.25 mm |
| Inch/Metric | Metric |
| Weight | 5.924 LB |
| EAN or UPC | 85311122726 |

