- Radial Shaft Seal
- 349.25 mm Shaft Diameter
- 395.3 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Housing Bore Dia. | 395.3 mm |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Shaft Dia. | 349.25 mm |
| Spring Material | Carbon Steel Garter |
| Weight | 5.861 LB |
| EAN or UPC | 85311122719 |

