- Radial Shaft Seal
- 349.25 mm Shaft Diameter
- 393.7 mm Housing Bore Diameter
- 19.05 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 349.25 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 393.7 mm |
| Weight | 5.844 LB |
| EAN or UPC | 85311180115 |
| Inch/Metric | Metric |
| Shaft Dia. | 349.25 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 393.7 mm |
| Weight | 5.844 LB |
| EAN or UPC | 85311180115 |