Skip to content Skip to navigation menu
SKF1375382

1375382

Metric Radial Shaft Seal
Item #100918501
  • Radial Shaft Seal
  • 349.25 mm Shaft Diameter
  • 393.7 mm Housing Bore Diameter
  • 19.05 mm Width
SKF1375382
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 349.25 mm Shaft Diameter
  • 393.7 mm Housing Bore Diameter
  • 19.05 mm Width

description

  • Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Lip Style Internal
Lip Type Single Lip w/Spring
Surface Speed [Nom] 5,000 ft/min
Shaft Dia. 349.25 mm
Inch/Metric Metric
Seal Application General Purpose
Lip Material Nitrile
Spring Material Carbon Steel Garter
Temperature Range [Min] -40 °F
Construction HDS2
Seal Design Molded Design
Housing Bore Dia. 393.7 mm
Misalignment & Runout (In. @ Feet Per Minute) 0.062 Max
Cover/Compensation Ring/Plate Required No
Case Construction Steel Case w/Inner Case
Temperature Range [Max] 250 °F
Pressure 15 psi
Weight 5.844 LB
EAN or UPC 85311900843
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison