- Radial Shaft Seal
- 349.25 mm Shaft Diameter
- 393.7 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Housing Bore Dia. | 393.7 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093 |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 349.25 mm |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Weight | 5.844 LB |
| EAN or UPC | 85311122696 |

