- Radial Shaft Seal
- 349.25 mm Shaft Diameter
- 387.35 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Bonded Design |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS1 |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 349.25 mm |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Housing Bore Dia. | 387.35 mm |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Weight | 5.774 LB |
| EAN or UPC | 85311122665 |

