- Radial Shaft Seal
- 349.25 mm Shaft Diameter
- 381 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 381 mm |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip w/Spring |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 349.25 mm |
| Pressure | 15 psi |
| Temperature Range [Max] | 250 °F |
| Seal Design | Molded Design |
| Lip Style | Internal |
| Construction | HDS2 |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temp Description | w/4 Lugs |
| Weight | 5.534 LB |
| EAN or UPC | 85311122580 |

