- Radial Shaft Seal
- 349.25 mm Shaft Diameter
- 381 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 349.25 mm |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 381 mm |
| Seal Design | Bonded Design |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Temperature Range [Max] | 250 °F |
| Weight | 5.411 LB |
| EAN or UPC | 85311122566 |

