- Radial Shaft Seal
- 349.25 mm Shaft Diameter
- 381 mm Housing Bore Diameter
- 15.875 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 349.25 mm |
| Housing Bore Dia. | 381 mm |
| Weight | 5.411 LB |
| EAN or UPC | 85311238779 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 349.25 mm |
| Housing Bore Dia. | 381 mm |
| Weight | 5.411 LB |
| EAN or UPC | 85311238779 |