- Radial Shaft Seal
- 34.925 mm Shaft Diameter
- 54.915 mm Housing Bore Diameter
- 14.681 mm Width
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Type | Dual Lip w/One Spring |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Lip Material | Vamac® |
| Shaft Dia. | 34.925 mm |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 54.915 mm |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Construction | HMSHA4 |
| Seal Application | General Purpose |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Weight | 0.106 LB |
| EAN or UPC | 85311281027 |

