- Radial Shaft Seal
- 1370 mm Shaft Diameter
- 1420 mm Housing Bore Diameter
- 20 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Bonded Design |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Housing Bore Dia. | 1420 mm |
| Shaft Dia. | 1370 mm |
| Weight | 29.315 LB |
| EAN or UPC | 85311160353 |

