- Radial Shaft Seal
- 347.68 mm Shaft Diameter
- 385.78 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Seal Design | Bonded Design |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 347.68 mm |
| Housing Bore Dia. | 385.78 mm |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Weight | 5.754 LB |
| EAN or UPC | 85311122535 |

