
- Radial Shaft Seal
- 346.08 mm Shaft Diameter
- 409.58 mm Housing Bore Diameter
- 31.75 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Surface Speed [Nom] | 5,000 ft/min |
Seal Application | General Purpose |
Case Construction | Steel Case w/Inner Case |
Housing Bore Dia. | 409.58 mm |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Inch/Metric | Metric |
Lip Type | Non-Split |
Temperature Range [Max] | 250 °F |
Seal Design | Bonded Design |
Pressure | 10 psi |
Spring Material | Carbon Steel Garter |
Temperature Range [Min] | -40 °F |
Construction | HDS1 |
Lip Style | Internal |
Lip Material | Nitrile |
Cover/Compensation Ring/Plate Required | No |
Shaft Dia. | 346.08 mm |
Weight | 6.034 LB |
EAN or UPC | 85311122528 |
