- Radial Shaft Seal
- 35 mm Shaft Diameter
- 52 mm Housing Bore Diameter
- 8 mm Width
| Shaft Dia. | 35 mm |
| Housing Bore Dia. | 52 mm |
| Inch/Metric | Metric |
| Weight | 0.067 LB |
| EAN or UPC | 85311419260 |
| Shaft Dia. | 35 mm |
| Housing Bore Dia. | 52 mm |
| Inch/Metric | Metric |
| Weight | 0.067 LB |
| EAN or UPC | 85311419260 |