- Radial Shaft Seal
- 346.075 mm Shaft Diameter
- 384.175 mm Housing Bore Diameter
- 15.875 mm Width
| Shaft Dia. | 346.075 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 384.175 mm |
| Weight | 2.7 LB |
| EAN or UPC | 85311437745 |
| Shaft Dia. | 346.075 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 384.175 mm |
| Weight | 2.7 LB |
| EAN or UPC | 85311437745 |