Skip to content Skip to navigation menu
SKF135X170X15CRS11R

135X170X15CRS11R

Metric Radial Shaft Seal
Item #102641032
  • Radial Shaft Seal
  • 135 mm Shaft Diameter
  • 170 mm Housing Bore Diameter
  • 15 mm Width
SKF135X170X15CRS11R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 135 mm Shaft Diameter
  • 170 mm Housing Bore Diameter
  • 15 mm Width
Shaft Dia. 135 mm
Inch/Metric Metric
Housing Bore Dia. 170 mm
Weight 0.492 LB
EAN or UPC 7316579046435
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison