- Radial Shaft Seal
- 135 mm Shaft Diameter
- 165 mm Housing Bore Diameter
- 13 mm Width
| Housing Bore Dia. | 165 mm |
| Construction | CRSH13 |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 135 mm |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Design | Assembled Design |
| Pressure | 5 psi |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Weight | 0.573 LB |
| EAN or UPC | 7316579046404 |

