
- Radial Shaft Seal
- 135.001 mm Shaft Diameter
- 162.61 mm Housing Bore Diameter
- 13.614 mm Width
Inch/Metric | Metric |
Shaft Dia. | 135.001 mm |
Housing Bore Dia. | 162.61 mm |
Lip Type | Non-Split |
Weight | 0.465 LB |
EAN or UPC | 85311482165 |

Inch/Metric | Metric |
Shaft Dia. | 135.001 mm |
Housing Bore Dia. | 162.61 mm |
Lip Type | Non-Split |
Weight | 0.465 LB |
EAN or UPC | 85311482165 |