
- Radial Shaft Seal
- 34.93 mm Shaft Diameter
- 49.23 mm Housing Bore Diameter
- 6.35 mm Width
description
- Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.
applications
- Install with lip facing outward for maximum dirt exclusion
- Conveyor rollers and vehicle wheels
features
- Nonspring-loaded seal
caution
- Not generally for oil retention
Temperature Range [Max] | 225 °F |
Inch/Metric | Metric |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
Housing Bore Dia. | 49.23 mm |
Spring Material | None |
Seal Design | Bonded Design |
Pressure | 3 psi |
Lip Style | Internal |
Shaft Dia. | 34.93 mm |
Lip Material | Nitrile |
Construction | HM14 |
Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds |
Surface Speed [Nom] | 720 ft/min |
Temperature Range [Min] | -65 °F |
Cover/Compensation Ring/Plate Required | No |
Lip Type | Single Lip w/o Spring |
Case Construction | Steel Case w/o Inner Case |
Weight | 0.075 LB |
EAN or UPC | 85311012607 |
