
- Radial Shaft Seal
- 342.9 mm Shaft Diameter
- 393.7 mm Housing Bore Diameter
- 20.65 mm Width
Inch/Metric | Metric |
Shaft Dia. | 342.9 mm |
Housing Bore Dia. | 393.7 mm |
Lip Type | Non-Split |
Weight | 7.527 LB |
EAN or UPC | 85311456647 |

Inch/Metric | Metric |
Shaft Dia. | 342.9 mm |
Housing Bore Dia. | 393.7 mm |
Lip Type | Non-Split |
Weight | 7.527 LB |
EAN or UPC | 85311456647 |