- Radial Shaft Seal
- 342.9 mm Shaft Diameter
- 381 mm Housing Bore Diameter
- 34.925 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 342.9 mm |
| Housing Bore Dia. | 381 mm |
| Inch/Metric | Metric |
| Weight | 7.784 LB |
| EAN or UPC | 85311387972 |
| Lip Type | Non-Split |
| Shaft Dia. | 342.9 mm |
| Housing Bore Dia. | 381 mm |
| Inch/Metric | Metric |
| Weight | 7.784 LB |
| EAN or UPC | 85311387972 |