- Radial Shaft Seal
- 349.9 mm Shaft Diameter
- 393.7 mm Housing Bore Diameter
- 20.65 mm Width
| Shaft Dia. | 349.9 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 393.7 mm |
| Weight | 7.527 LB |
| EAN or UPC | 85311456654 |
| Shaft Dia. | 349.9 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 393.7 mm |
| Weight | 7.527 LB |
| EAN or UPC | 85311456654 |