- Radial Shaft Seal
- 342.9 mm Shaft Diameter
- 439.42 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Shaft Dia. | 342.9 mm |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 439.42 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Seal Design | Bonded Design |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Weight | 6.101 LB |
| EAN or UPC | 85311122399 |

