- Radial Shaft Seal
- 34.93 mm Shaft Diameter
- 115.697 mm Housing Bore Diameter
- 13.894 mm Width
| Lip Type | Dual Lip w/o Spring |
| Shaft Dia. | 34.93 mm |
| Housing Bore Dia. | 115.697 mm |
| Case Construction | Steel Case w/o Inner Case |
| Spring Material | None |
| Lip Style | Internal |
| Seal Application | Light Dirt Exclusion |
| Seal Design | Molded Design |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Construction | J8 |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Weight | 0.523 LB |
| EAN or UPC | 85311012423 |

