- Radial Shaft Seal
- 342.9 mm Shaft Diameter
- 406.4 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Bonded Design |
| Shaft Dia. | 342.9 mm |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Housing Bore Dia. | 406.4 mm |
| Weight | 5.994 LB |
| EAN or UPC | 85311122382 |

