- Radial Shaft Seal
- 342.9 mm Shaft Diameter
- 419.1 mm Housing Bore Diameter
- 25.4 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 342.9 mm |
| Housing Bore Dia. | 419.1 mm |
| Inch/Metric | Metric |
| Weight | 6.144 LB |
| EAN or UPC | 85311367592 |
| Lip Type | Non-Split |
| Shaft Dia. | 342.9 mm |
| Housing Bore Dia. | 419.1 mm |
| Inch/Metric | Metric |
| Weight | 6.144 LB |
| EAN or UPC | 85311367592 |