- Radial Shaft Seal
- 342.9 mm Shaft Diameter
- 393.7 mm Housing Bore Diameter
- 27 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Temp Description | w/4 Lugs |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Housing Bore Dia. | 393.7 mm |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 342.9 mm |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Lip Style | Internal |
| Weight | 5.841 LB |
| EAN or UPC | 85311122337 |

