- Radial Shaft Seal
- 342.9 mm Shaft Diameter
- 393.7 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Lip Type | Non-Split |
| Shaft Dia. | 342.9 mm |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Fluoroelastomer - Viton |
| Lip Style | Internal |
| Construction | HDS1 |
| Pressure | 10 psi |
| Housing Bore Dia. | 393.7 mm |
| Seal Design | Bonded Design |
| Weight | 3.241 LB |
| EAN or UPC | 85311122313 |

