- Radial Shaft Seal
- 342.9 mm Shaft Diameter
- 393.7 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 393.7 mm |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Inch/Metric | Metric |
| Shaft Dia. | 342.9 mm |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Weight | 5.844 LB |
| EAN or UPC | 85311122290 |

