- Radial Shaft Seal
- 342.9 mm Shaft Diameter
- 393.7 mm Housing Bore Diameter
- 20.65 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 342.9 mm |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 393.7 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Molded Design |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS2 |
| Cover/Compensation Ring/Plate Required | No |
| Temp Description | w/4 Lugs |
| Spring Material | Carbon Steel Garter |
| Pressure | 15 psi |
| Weight | 5.841 LB |
| EAN or UPC | 85311122269 |

