- Radial Shaft Seal
- 342.9 mm Shaft Diameter
- 392.13 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 392.13 mm |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Shaft Dia. | 342.9 mm |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Weight | 5.821 LB |
| EAN or UPC | 85311122177 |

