Skip to content Skip to navigation menu
SKF1350480

1350480

Metric Non-Split Radial Shaft Seal
Item #100918446
  • Radial Shaft Seal
  • 342.9 mm Shaft Diameter
  • 390.53 mm Housing Bore Diameter
  • 22.23 mm Width
SKF1350480
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 342.9 mm Shaft Diameter
  • 390.53 mm Housing Bore Diameter
  • 22.23 mm Width

description

  • Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Construction HDS1
Spring Material Carbon Steel Garter
Seal Application General Purpose
Lip Type Non-Split
Temperature Range [Min] -40 °F
Cover/Compensation Ring/Plate Required No
Misalignment & Runout (In. @ Feet Per Minute) 0.062 Max
Temperature Range [Max] 250 °F
Lip Material Nitrile
Case Construction Steel Case w/Inner Case
Pressure 10 psi
Housing Bore Dia. 390.53 mm
Inch/Metric Metric
Surface Speed [Nom] 5,000 ft/min
Seal Design Bonded Design
Shaft Dia. 342.9 mm
Lip Style Internal
Weight 5.804 LB
EAN or UPC 85311122160
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison