
- Radial Shaft Seal
- 342.9 mm Shaft Diameter
- 381 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Temperature Range [Min] | -40 °F |
Lip Type | Single Lip w/Spring |
Cover/Compensation Ring/Plate Required | No |
Spring Material | Carbon Steel Garter |
Seal Application | General Purpose |
Shaft Dia. | 342.9 mm |
Housing Bore Dia. | 381 mm |
Lip Material | Nitrile |
Pressure | 15 psi |
Case Construction | Steel Case w/Inner Case |
Construction | HDS2 |
Seal Design | Molded Design |
Temperature Range [Max] | 250 °F |
Inch/Metric | Metric |
Lip Style | Internal |
Weight | 5.411 LB |
EAN or UPC | 85311122085 |
