- Radial Shaft Seal
- 342.9 mm Shaft Diameter
- 381 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Lip Material | Nitrile |
| Shaft Dia. | 342.9 mm |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Housing Bore Dia. | 381 mm |
| Lip Style | Internal |
| Temp Description | w/4 Lugs |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Weight | 5.411 LB |
| EAN or UPC | 85311122078 |

